- Female Half, Plug Male Type
- 1/4 in Body Size
- 7/16-20 Thread Size
- Stainless Steel Material
applications
- SCBA transfilling and buddy-breathing applications
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Type 1 | Push To Connect |
| End Gender 1 | Female |
| Series | FD17 Series |
| End Gender 2 | Female |
| Burst Pressure | 16500 psi |
| Compatible Fluids | Water, Gas & Oil |
| Temperature Range [Min] | -40 °F |
| End Type 2 | ORB |
| Fitting Angle | Straight |
| Width | 1.380 in |
| Material | Stainless Steel |
| Length | 2.850 in |
| Temperature Range [Max] | 160 °F |
| Type | Female Half, Plug Male |
| Seal Material | EPDM |
| Hex Size 1 | 0.75 in |
| Thread Size 2 | 7/16-20 |
| Thread Size | 7/16-20 |
| Flow Rate | 33 gal/min |
| Connection Style | Manual Connect |
| Body Size | 1/4 in |
| Media | Pneumatic |
| Port Size | 7/16 in |
| Weight | 0.29 LB |

