- Male Half, Plug Component
- 1 in Body Size
- NPTF Connection Type
- Brass Material
applications
- Fluid Transfer, Chemical, Food and Beverage, Injection Molding, Marine, Medical, Pressure Washing, Steam Cleaning
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Seal Material | Buna-N |
| End Gender 2 | Male |
| Material | Brass |
| Fitting Angle | Straight |
| Connection Style | Manual Connect |
| Hex Size | 1.38 in |
| Flow Rate | 140 gal/min |
| Series | ST Series |
| Temperature Range [Max] | 250 °F |
| Connection Type | NPTF |
| Component | Plug, Male Half |
| Internal Connection Type | Ball Lock |
| Body Size | 1 in |
| Port Size | 1 in |
| Burst Pressure | 5200 psi |
| Thread Size | 1-11 1/2 |
| End Gender 1 | Male |
| Length | 2.490 in |
| Temperature Range [Min] | -40 °F |
| Valve Type | Straight Thru |
| Weight | 0.45 LB |

