- Male Half, Plug Type
- 1 in Body Size
- 1-11 Thread Size
- Brass Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Seal Material | Buna-N |
| Body Size | 1 in |
| Flow Rate | 50 gal/min |
| Temperature Range [Max] | 250 °F |
| End Gender 2 | Female |
| Valve Type | 2-Way |
| Series | HK Series |
| Media | Hydraulic |
| Operating Pressure | 1500 psi |
| End Type | BSPP |
| Type | Male Half, Plug |
| End Gender 1 | Male |
| Thread Size | 1-11 |
| Material | Brass |
| Internal Connection Type | Ball Lock |
| Length | 2.850 in |
| Temperature Range [Min] | -40 °F |
| Fitting Angle | Straight |
| Hex Size 1 | 1.63 in |
| Connection Style | Manual Connect |
| Weight | 0.0 LB |

