- Male Half, Plug Type
- 1/2 in Body Size
- 1/2-14 Thread Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Type | Male Half, Plug |
| Length | 2.440 in |
| Hex Size 1 | 0.88 in |
| Series | 500 Series |
| Flow Rate | 538 gal/min |
| Valve Type | 2 Way |
| Port Size | 1/2 in |
| Compatible Fluids | Compressed Air, Gases & Liquids |
| Temperature Range [Min] | -40 °F |
| Width | 1.010 in |
| Fitting Angle | Straight |
| Thread Size | 1/2-14 |
| End Gender 1 | Male |
| Seal Material | Buna-N |
| End Type | NPTF |
| End Gender 2 | Male |
| Internal Connection Type | Ball Lock |
| Body Size | 1/2 in |
| Material | Brass |
| Finish | Nickel |
| Safety Locking Machanism | Sleeve Lock |
| Connection Style | Manual Connect |
| Temperature Range [Max] | 250 °F |
| Burst Pressure | 2000 psi |
| Weight | 0.0 LB |

