- Plug Type
- 3/8 in Body Size
- 3/8-18 Thread Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 2 | Male |
| End Type | NPTF |
| Fitting Angle | Straight |
| Series | 400 Series |
| Width | 0.770 in |
| Material | Brass |
| Body Size | 3/8 in |
| Flow Rate | 336 gpm |
| Safety Locking Machanism | Sleeve Lock |
| Burst Pressure | 4000 psi |
| Internal Connection Type | Ball Lock |
| Type | Plug |
| Hex Size 1 | 0.69 in |
| Seal Material | Buna-N |
| End Gender 1 | Male |
| Finish | Nickel |
| Length | 1.880 in |
| Port Size | 3/8 in |
| Thread Size | 3/8-18 |
| Valve Type | 2 Way |
| Weight | 0.09 LB |

