- 3/8 Body Size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 1 | Male |
| Fitting Angle | Straight |
| End Gender 2 | Female |
| Body Size | 3/8 in |
| Type | Male Half, Plug |
| Series | 400 Series |
| Weight | 0.0 LB |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| End Gender 2 | Female |
| Body Size | 3/8 in |
| Type | Male Half, Plug |
| Series | 400 Series |
| Weight | 0.0 LB |