- Plug Type
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Series | HK Series |
| Fitting Angle | Straight |
| Type | Plug |
| Material | Brass |
| Internal Connection Type | Ball Lock |
| Seal Material | Buna-N |
| Valve Type | 2 Way |
| End Gender 2 | Female |
| Body Size | 1/4 |
| End Gender 1 | Male |
| Weight | 0.08 LB |

