- Female Half, Socket Type
- 1/4 in Body Size
- Brass Material
applications
- General Pneumatics, Air Tools, Construction
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Hose I.D. | 3/8 in |
| Seal Material | Buna-N |
| End Type 1 | Push To Connect |
| Safety Locking Machanism | Sleeve Lock |
| Length | 2.730 in |
| End Gender 1 | Female |
| Internal Connection Type | Ball Lock |
| Body Size | 1/4 in |
| Material | Brass |
| Burst Pressure | 600 psi |
| End Gender 2 | Female |
| Fitting Angle | Straight |
| Flow Rate | 209.22 gpm |
| Type | Female Half, Socket |
| End Type | Barb |
| Compatible Fluids | Compressed Air |
| End Type 2 | Line, Hose, Tube |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Connection Style | Manual Connect |
| Valve Type | 1-Way |
| Media | Pneumatic |
| Width | 0.960 in |
| Series | Auto-Flo 23 Series |
| Weight | 0.22 LB |

