
- Male Half, Plug Type
- 2 1/2 in Body Size
- 3-8 Thread Size
- Brass Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Internal Connection Type | Ball Lock |
Connection Style | Manual Connect |
Thread Size | 3-8 |
Hex Size 1 | 4 in |
Body Size | 2 1/2 in |
Seal Material | Buna-N |
Series | HK Series |
Temperature Range [Max] | 250 °F |
Type | Male Half, Plug |
Fitting Angle | Straight |
Length | 6.940 in |
End Gender 1 | Male |
Operating Pressure | 700 psi |
Temperature Range [Min] | -40 °F |
End Type | NPTF |
Media | Hydraulic |
Flow Rate | 200 gal/min |
Valve Type | 2-Way |
End Gender 2 | Female |
Material | Brass |
Weight | 0.0 LB |
