
- Female Half, Socket Type
- 2 1/2 in Body Size
- 2-11 1/2 Thread Size
- Brass Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Length | 5.550 in |
Thread Size 2 | 2-11 1/2 |
Seal Material | Buna-N |
Connection Style | Manual Connect |
Temperature Range [Max] | 250 °F |
Fitting Angle | Straight |
End Type | NPTF |
Type | Female Half, Socket |
Temperature Range [Min] | -40 °F |
Flow Rate | 200 gpm |
End Gender 1 | Female |
End Type 1 | Push To Connect |
Hex Size 1 | 3.75 in |
Series | HK Series |
End Gender 2 | Female |
Valve Type | 2 Way |
Media | Hydraulic |
End Type 2 | NPTF |
Material | Brass |
Body Size | 2 1/2 in |
Thread Size | 2-11 1/2 |
Port Size | 2 in |
Internal Connection Type | Ball Lock |
Operating Pressure | 700 psi |
Weight | 0.0 LB |
