- Male Half, Plug Type
- 1/8 in Body Size
- 1/8-27 Thread Size
- Brass Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Body Size | 1/8 in |
| Thread Size | 1/8-27 |
| Series | HK Series |
| Type | Male Half, Plug |
| End Gender 2 | Male |
| Connection Style | Manual Connect |
| Valve Type | 2-Way |
| Port Size | 1/8 in |
| End Gender 1 | Female |
| Seal Material | Buna-N |
| Thread Size 2 | 1/8-27 |
| Hex Size 1 | 0.56 in |
| End Type 1 | Push To Connect |
| Temperature Range [Max] | 250 °F |
| End Type 2 | NPTF |
| End Type | NPTF |
| Length | 1.260 in |
| Flow Rate | 0.8 gal/min |
| Temperature Range [Min] | -40 °F |
| Operating Pressure | 3000 psi |
| Media | Hydraulic |
| Internal Connection Type | Ball Lock |
| Material | Brass |
| Fitting Angle | Straight |
| Weight | 0.04 LB |

