- Ferrule Type
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Type | Ferrule |
| Thread Size | 3/8-24 |
| Fitting Angle | Straight |
| Internal Connection Type | Thread To Connect |
| Material | Brass |
| Series | FS Flow Sensor Series |
| End Gender 2 | Female |
| End Gender 1 | Female |
| Weight | 0.0 LB |

