- Male Half, Plug Type
- 1/4 in Body Size
applications
- Breathing equipment, Welding, Shipyards, General pneumatic, Constructon, Nitrous Oxide
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 1 | Male |
| Material | Brass |
| Internal Connection Type | Ball Lock |
| Body Size | 1/4 in |
| Type | Male Half, Plug |
| Flow Rate | 157 gpm |
| End Gender 2 | Male |
| Valve Type | 2 Way |
| Burst Pressure | 6000 psi |
| Seal Material | Buna-N |
| Series | 700 Series |
| Fitting Angle | Straight |
| Weight | 0.0 LB |

