
- Male Half, Plug Type
- 1/4 in Body Size
- 1/4-18 Thread Size
- Brass Material
applications
- Breathing equipment, Welding, Shipyards, General pneumatic, Constructon, Nitrous Oxide
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Flow Rate | 157 gpm |
Compatible Fluids | Oxyacetylene Service, Compressed Air & Other Gases |
Burst Pressure | 6000 psi |
Temperature Range [Max] | 250 °F |
Connection Style | Manual Connect |
Valve Type | 2 Way |
Fitting Angle | Straight |
Width | 0.630 in |
Temperature Range [Min] | -40 °F |
Length | 1 1/2 in |
Seal Material | Buna-N |
Material | Brass |
End Gender 2 | Male |
Thread Size | 1/4-18 |
Internal Connection Type | Ball Lock |
Safety Locking Machanism | Sleeve Lock |
End Type | UNF |
Type | Male Half, Plug |
Series | 700 Series |
Body Size | 1/4 |
End Gender 1 | Male |
Hex Size 1 | 0.56 in |
Port Size | 9/16 |
Weight | 0.075 LB |
