- Socket Type
- 1/4 in Body Size
- 1/8-27 Thread Size
- Brass Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Internal Connection Type | Ball Lock |
| Length | 1.860 in |
| End Gender 1 | Female |
| Finish | Nickel Plated |
| Media | Pneumatic |
| Port Size | 1/8 in |
| End Size | 1/8 in |
| Type | Socket |
| Thread Size | 1/8-27 |
| End Type 2 | NPTF |
| Safety Locking Machanism | Sleeve Lock |
| Material | Brass |
| End Type | NPTF |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 8000 psi |
| End Type 1 | NPTF |
| Thread Size 2 | 1/8-27 |
| Width | 1 in |
| Body Size | 1/4 in |
| Seal Material | Buna-N |
| Series | 1000 Series |
| Flow Rate | 180 gal/min |
| Fitting Angle | Straight |
| Temperature Range [Max] | 250 °F |
| Hex Size 1 | 0.69 in |
| Weight | 0.21 LB |

