- Male Half, Plug Type
- 3/4 in Body Size
- Carbon Steel Material
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Valve Type | 2 Way |
| Compatible Fluids | Air, Gases & Liquids |
| Width | 1.060 in |
| Safety Locking Machanism | Sleeve Lock |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Hose I.D. | 1/4 in |
| Series | 6000 Series |
| End Type | Barb |
| Media | Pneumatic |
| Material | Carbon Steel |
| Length | 3.440 in |
| Connection Style | Manual Connect |
| Flow Rate | 935 gal/min |
| Body Size | 3/4 in |
| Type | Male Half, Plug |
| Temperature Range [Max] | 250 °F |
| Internal Connection Type | Ball Lock |
| Burst Pressure | 880 psi |
| Fitting Angle | Straight |
| Finish | Zinc Plated |
| Weight | 0.15 LB |

