- Male Half, Plug Type
- 3/4 in Body Size
- Carbon Steel Material
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Seal Material | Buna-N |
| Finish | Zinc Trivalent |
| Temperature Range [Max] | 250 °F |
| Fitting Angle | Straight |
| End Type | Barb |
| Type | Male Half, Plug |
| Flow Rate | 935.17 gpm |
| Valve Type | 2 Way |
| Connection Style | Manual Connect |
| Length | 2.530 in |
| Temperature Range [Min] | -40 °F |
| Safety Locking Machanism | Sleeve Lock |
| Material | Carbon Steel |
| Width | 0.940 in |
| Burst Pressure | 880 psi |
| Body Size | 3/4 |
| Compatible Fluids | Air, Gases & Liquids |
| Internal Connection Type | Ball Lock |
| Series | 6000 Series |
| Hose I.D. | 1/2 in |
| Media | Pneumatic |
| Weight | 0.12 LB |

