- Male Half, Plug Type
- 3/4 in Body Size
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Type 2 | Line, Hose, Tube |
| Internal Connection Type | Ball Lock |
| Connection Style | Manual Connect |
| Burst Pressure | 880 psi |
| Hose I.D. | 1/4 in |
| Valve Type | 1 Way |
| Temperature Range [Min] | -40 °F |
| Media | Pneumatic |
| Flow Rate | 935 gal/min |
| End Gender 1 | Male |
| Type | Male Half, Plug |
| Material | Stainless steel |
| Body Size | 3/4 in |
| Seal Material | Buna-N |
| Series | 6000 Series |
| Fitting Angle | Straight |
| Temperature Range [Max] | 250 °F |
| End Gender 2 | Male |
| Safety Locking Machanism | Sleeve Lock |
| Hex Size 1 | 1.23 in |
| End Type 1 | Push To Connect |
| Weight | 0.2 LB |

