
- Hose Clamp Assembly Type
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Chemical, Oil and Gas, Transportation, Food and Beverage, Trucks, Nuclear
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Fitting Angle | Straight |
End Gender 1 | Male |
End Gender 2 | Male |
Length | 2.940 in |
Type | Hose Clamp Assembly |
Series | P Series |
End Type 1 | NPTF |
End Type 2 | Line, Hose, Tube |
Weight | 0.29 LB |
