
- Female Half, Socket Type
- 3/4 in Body Size
- 3/4-14 Thread Size
- Carbon Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Body Size | 3/4 in |
Temperature Range [Min] | -40 °F |
End Type 1 | Push To Connect |
Internal Connection Type | Ball Lock |
Type | Female Half, Socket |
Seal Material | Buna-N |
Material | Carbon Steel |
Series | HK Series |
Connection Style | Manual Connect |
Finish | Zinc Trivalent |
Temperature Range [Max] | 250 °F |
Thread Size 2 | G3/4-14 |
End Type | BSPP |
Hex Size 1 | 1.31 in |
Valve Type | 2 Way |
End Gender 2 | Female |
Thread Size | 3/4-14 |
Flow Rate | 26 gpm |
Length | 3.480 in |
Fitting Angle | Straight |
End Type 2 | BSPP |
Media | Hydraulic |
End Gender 1 | Female |
Operating Pressure | 4000 psi |
Weight | 0.0 LB |
