
- Plug Type
- 1/4 in Body Size
- Brass Material
applications
- Breathing equipment, Welding, Shipyards, General pneumatic, Constructon, Nitrous Oxide
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Length | 2.130 in |
Fitting Angle | Straight |
Material | Brass |
Series | 600 Series |
Hex Size 1 | 0.75 in |
Flow Rate | 157 gpm |
Internal Connection Type | Ball Lock |
Seal Material | Buna-N |
Burst Pressure | 6000 psi |
Type | Plug |
Valve Type | 1 Way |
End Gender 2 | Male |
Width | 0.840 in |
Body Size | 1/4 |
End Gender 1 | Male |
Hose I.D. | 1/4 in |
Weight | 0.0 LB |
