- Male Half, Plug Type
- 3/4 in Body Size
- 1-11 1/2 Thread Size
- Carbon Steel Material
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Series | 6000 Series |
| Internal Connection Type | Ball Lock |
| Burst Pressure | 880 psi |
| End Gender 1 | Male |
| Port Size | 1 in |
| Hex Size 1 | 1.31 in |
| Body Size | 3/4 in |
| Length | 2.560 in |
| Media | Pneumatic |
| Compatible Fluids | Air, Gases & Liquids |
| Material | Carbon Steel |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| End Type | NPTF |
| Fitting Angle | Straight |
| Width | 1.510 in |
| Seal Material | Buna-N |
| End Gender 2 | Male |
| Valve Type | 2 Way |
| Type | Male Half, Plug |
| Safety Locking Machanism | Sleeve Lock |
| Connection Style | Manual Connect |
| Flow Rate | 935 gal/min |
| Thread Size | 1-11 1/2 |
| Weight | 0.0 LB |

