- Female Half, Socket Type
- 3/4 in Body Size
- Brass Material
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Temperature Range [Min] | -40 °F |
| Material | Brass |
| Length | 3.210 in |
| Series | 6000 Series |
| Internal Connection Type | Ball Lock |
| Media | Pneumatic |
| End Type | Barb |
| Temperature Range [Max] | 250 °F |
| Compatible Fluids | Air, Gases & Liquids |
| Safety Locking Machanism | Sleeve Lock |
| Body Size | 3/4 in |
| End Type 2 | Line, Hose, Tube |
| Fitting Angle | Straight |
| Width | 1.880 in |
| End Type 1 | Push To Connect |
| Connection Style | Manual Connect |
| Burst Pressure | 880 psi |
| Flow Rate | 935.17 gpm |
| Hose I.D. | 1/4 in |
| Type | Female Half, Socket |
| Valve Type | 2 Way |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

