- Female Half, Socket Type
- 3/4 in Body Size
- 3/4-14 Thread Size
- Brass Material
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Brass |
| Burst Pressure | 880 psi |
| Hex Size 1 | 1.31 in |
| Internal Connection Type | Ball Lock |
| Type | Female Half, Socket |
| Flow Rate | 935.17 gpm |
| End Type | NPTF |
| Temperature Range [Min] | -40 °F |
| Connection Style | Manual Connect |
| Fitting Angle | Straight |
| Seal Material | Buna-N |
| Thread Size | 3/4-14 |
| Length | 2.940 in |
| Port Size | 3/4 in |
| Valve Type | 2 Way |
| Body Size | 3/4 in |
| Width | 1.900 in |
| Compatible Fluids | Air, Gases & Liquids |
| Safety Locking Machanism | Sleeve Lock |
| Temperature Range [Max] | 250 °F |
| End Type 2 | NPTF |
| Media | Pneumatic |
| End Type 1 | Push To Connect |
| Series | 6000 Series |
| Thread Size 2 | 3/4-14 |
| Weight | 0.93 LB |

