- Hose Clamp Assembly Type
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 1 | Female |
| Seal Material | Buna-N |
| Thread Size 2 | 1/4-18 |
| Valve Type | 2 Way |
| Series | RB Series |
| End Type 1 | Push To Connect |
| Type | Hose Clamp Assembly |
| Internal Connection Type | Ball Lock |
| Material | Brass |
| End Type 2 | NPTF |
| Finish | Nickel |
| Media | Pneumatic |
| Safety Locking Machanism | Sleeve Lock |
| End Gender 2 | Male |
| Fitting Angle | Straight |
| Flow Rate | 538 gpm |
| Burst Pressure | 2000 psi |
| Weight | 0.0 LB |

