
- Hose Clamp Assembly Type
- Brass Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Chemical, Oil and Gas, Transportation, Food and Beverage, Trucks, Nuclear
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
End Gender 2 | Male |
End Type 1 | NPSM |
End Type 2 | Line, Hose, Tube |
Finish | Bright Dip Finish |
Length | 2.130 in |
Fitting Angle | Straight |
Series | RB Series |
Height | 0.690 in |
Body Size | 1/4 in |
Type | Hose Clamp Assembly |
End Gender 1 | Female |
Material | Brass |
Weight | 0.0 LB |
