- Plug Type
- 1/2 in Body Size
- Carbon Steel Material
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Media | Pneumatic |
| Valve Type | 1 Way |
| Seal Material | Buna-N |
| Type | Plug |
| Safety Locking Machanism | Sleeve Lock |
| Material | Carbon Steel |
| Flow Rate | 538 gal/min |
| End Type 2 | Line, Hose, Tube |
| End Gender 2 | Male |
| Series | 5000 Series |
| Body Size | 1/2 in |
| End Gender 1 | Male |
| Burst Pressure | 2000 psi |
| Hex Size 1 | 1 in |
| End Type 1 | Push To Connect |
| Internal Connection Type | Ball Lock |
| Fitting Angle | Straight |
| Weight | 0.96 LB |

