- Plug Type
- 1/2 in Body Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Brass |
| Series | 500 Series |
| Fitting Angle | Straight |
| Valve Type | 1 Way |
| Hose I.D. | 3/8 in |
| Seal Material | Buna-N |
| End Gender 2 | Male |
| Width | 0.980 in |
| End Gender 1 | Male |
| Burst Pressure | 2000 psi |
| Internal Connection Type | Ball Lock |
| Body Size | 1/2 in |
| Flow Rate | 538 gpm |
| Length | 3.370 in |
| Type | Plug |
| Safety Locking Machanism | Sleeve Lock |
| Weight | 2.0 LB |

