- Female Half, Socket Type
- 1/2 in Body Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 2 | Male |
| Body Size | 1/2 |
| Finish | Nickel |
| Flow Rate | 538 gpm |
| Seal Material | Buna-N |
| Burst Pressure | 2000 psi |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Type | Female Half, Socket |
| Material | Brass |
| Safety Locking Machanism | Sleeve Lock |
| Width | 1.190 in |
| Length | 4.090 in |
| Hose I.D. | 1/4 in |
| Valve Type | 1 Way |
| Fitting Angle | Straight |
| Series | 500 Series |
| End Gender 1 | Female |
| Internal Connection Type | Ball Lock |
| Weight | 0.0 LB |

