- Socket Type
- 1/2 in Body Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Port Size | 1/2 in |
| Series | 500 Series |
| End Gender 2 | Male |
| Body Size | 1/2 in |
| Seal Material | Buna-N |
| Safety Locking Machanism | Sleeve Lock |
| Flow Rate | 538 gpm |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| End Type | Barb |
| End Type 1 | Push To Connect |
| Internal Connection Type | Ball Lock |
| Valve Type | 1 Way |
| Material | Brass |
| Type | Socket |
| Width | 1.190 in |
| Length | 3.240 in |
| Finish | Nickel |
| End Type 2 | Line, Hose, Tube |
| Burst Pressure | 2000 psi |
| Media | Pneumatic |
| Weight | 0.0 LB |

