
- Plug Type
- 1/2 in Body Size
- 3/4-14 Thread Size
- Carbon Steel Material
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Internal Connection Type | Ball Lock |
End Gender 1 | Male |
Burst Pressure | 2000 psi |
Type | Plug |
Hex Size 1 | 1.19 in |
Material | Carbon Steel |
Length | 2.440 in |
Series | 500 Series |
Fitting Angle | Straight |
Seal Material | Buna-N |
Flow Rate | 538 gpm |
Port Size | 3/4 |
Safety Locking Machanism | Sleeve Lock |
Width | 1.370 in |
End Gender 2 | Female |
Thread Size | 3/4-14 |
Body Size | 1/2 |
End Type | NPTF |
Valve Type | 2 Way |
Finish | Zinc Trivalent |
Weight | 0.25 LB |
