- Male Half, Plug Type
- 1/2 in Body Size
- 3/4-14 Thread Size
- Carbon Steel Material
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Safety Locking Machanism | Sleeve Lock |
| Flow Rate | 538 gpm |
| Width | 1.190 in |
| Hex Size 1 | 1.06 in |
| Material | Carbon Steel |
| Series | 500 Series |
| End Type | NPTF |
| End Gender 1 | Male |
| Seal Material | Buna-N |
| Valve Type | 2 Way |
| Thread Size | 3/4-14 |
| End Gender 2 | Male |
| Type | Male Half, Plug |
| Port Size | 3/4 in |
| Burst Pressure | 2000 psi |
| Fitting Angle | Straight |
| Body Size | 1/2 in |
| Finish | Zinc Trivalent |
| Length | 3.140 in |
| Internal Connection Type | Ball Lock |
| Weight | 0.0 LB |

