- Male Half, Plug Type
- 1/4 in Body Size
- 7/16-20 Thread Size
- Carbon Steel Material
applications
- Hydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Size | 7/16-20 |
| Port Size | 7/16 in |
| Series | 5600 Series |
| Length | 1.280 in |
| Finish | Zinc Trivalent |
| End Gender 1 | Female |
| Internal Connection Type | Ball Lock |
| Body Size | 1/4 in |
| Temperature Range [Min] | -40 °F |
| End Type | SAE |
| End Gender 2 | Male |
| Material | Carbon Steel |
| Seal Material | Buna-N |
| Vacuum Rating | 28 in Hg |
| Valve Type | 2-Way |
| Temperature Range [Max] | 250 °F |
| Connection Style | Manual Connect |
| Type | Male Half, Plug |
| Hex Size 1 | 0.62 in |
| Burst Pressure | 15000 psi |
| Width | 0.620 in |
| Fitting Angle | Straight |
| Flow Rate | 1 gal/min |
| Weight | 0.05 LB |

