- Male Half, Plug Type
- 3/4 in Body Size
- 1 1/16-12 Thread Size
- Carbon Steel Material
applications
- Hydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Angle | Straight |
| Thread Size | 1 1/16-12 |
| Flow Rate | 28 gal/min |
| End Gender 2 | Male |
| Connection Style | Manual Connect |
| Series | 5600 Series |
| End Type | ORB |
| Hex Size 1 | 1.38 in |
| Internal Connection Type | Ball Lock |
| Vacuum Rating | 28 in Hg |
| Port Size | 1 1/16 in |
| Material | Carbon Steel |
| Body Size | 3/4 in |
| Temperature Range [Max] | 250 °F |
| End Gender 1 | Female |
| Burst Pressure | 12000 psi |
| Seal Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| Valve Type | 2-Way |
| Finish | Zinc Trivalent |
| Type | Male Half, Plug |
| Width | 1.120 in |
| Length | 2.550 in |
| Weight | 0.46 LB |

