- Female Half, Socket Type
- 5/8 in Body Size
- 3/4-16 Thread Size
- Carbon Steel Material
applications
- Hydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Internal Connection Type | Ball Lock |
| Valve Type | 2-Way |
| Body Size | 5/8 in |
| Thread Size 2 | 3/4-16 |
| Burst Pressure | 12000 psi |
| Media | Hydraulic |
| End Type 2 | SAE ORB |
| Hex Size 1 | 1.19 in |
| End Type 1 | Push To Connect |
| Vacuum Rating | 28 in Hg |
| End Gender 1 | Female |
| Width | 1 1/2 in |
| Temperature Range [Min] | -40 °F |
| Connection Style | Manual Connect |
| End Gender 2 | Female |
| End Type | ORB |
| Fitting Angle | Straight |
| Thread Size | 3/4-16 |
| Seal Material | Buna-N |
| Finish | Zinc Trivalent |
| Flow Rate | 12 gal/min |
| Temperature Range [Max] | 250 °F |
| Length | 2.610 in |
| Port Size | 3/4 in |
| Material | Carbon Steel |
| Series | 5600 Series |
| Type | Female Half, Socket |
| Weight | 0.59 LB |

