- Quick Disconnect
- 5/8 in Body Size
- Male Connection Type
- 2.02 in Length
- 1.06 in Hex
applications
- Hydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
features
- ISO 7241-1 A interchange
- Minimum pressure drop
| Fitting Angle | Straight |
| Internal Connection Type | Ball Lock |
| Material | Carbon Steel |
| End Gender 2 | Female |
| Length | 2.020 in |
| Valve Type | 2 Way |
| Type | Quick Connect Coupling Half |
| Body Material | Steel |
| Connection Type | Male |
| Vacuum Rating | 28 inHg |
| Flow Rate | 12 gpm |
| Operating Pressure [Max] | 4,000.0 psi |
| Seal Material | Buna-N |
| Thread Size | 1/2-14 |
| Body Size | 5/8 in |
| Port Size | 1/2 |
| Burst Pressure | 12000 psi |
| End Gender 1 | Male |
| Finish | Zinc Trivalent |
| Fitting Description | Plug |
| Hex Size | 1.06 in |
| Weight | 0.25 LB |

