- Male Half, Plug Type
- 1/4 in Body Size
- 1/4-18 Thread Size
- Carbon Steel Material
applications
- Hydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 2 | Male |
| Body Size | 1/4 in |
| Type | Male Half, Plug |
| Valve Type | 2-Way |
| End Gender 1 | Female |
| Series | 5600 Series |
| Temperature Range [Max] | 250 °F |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Length | 1.310 in |
| Thread Size | 1/4-18 |
| Flow Rate | 1 gal/min |
| End Type | NPTF |
| Connection Style | Manual Connect |
| Vacuum Rating | 28 in Hg |
| Width | 3/4 in |
| Seal Material | Buna-N |
| Burst Pressure | 15000 psi |
| Hex Size 1 | 0.75 in |
| Internal Connection Type | Ball Lock |
| Finish | Zinc Trivalent |
| Temperature Range [Min] | -40 °F |
| Port Size | 1/4 in |
| Weight | 0.07 LB |

