- Male Half, Plug Type
- 5/8 in Body Size
- 1/2-14 Thread Size
- Stainless Steel Material
applications
- Hydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Seal Material | Buna-N |
| End Gender 2 | Male |
| Burst Pressure | 9000 psi |
| End Gender 1 | Female |
| Type | Male Half, Plug |
| Series | 5600 Series |
| Material | Stainless Steel |
| Internal Connection Type | Ball Lock |
| Body Size | 5/8 in |
| Thread Size | 1/2-14 |
| Port Size | 1/2 in |
| Fitting Angle | Straight |
| Valve Type | 2-Way |
| End Type | NPTF |
| Length | 2.020 in |
| Vacuum Rating | 28 in Hg |
| Temperature Range [Max] | 250 °F |
| Hex Size 1 | 1.06 in |
| Temperature Range [Min] | -40 °F |
| Flow Rate | 12 gal/min |
| Connection Style | Manual Connect |
| Width | 1.050 in |
| Weight | 0.25 LB |

