- Male Half, Plug Type
- 3/4 in Body Size
- 3/4-14 Thread Size
- Stainless Steel Material
applications
- Hydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Temperature Range [Min] | -40 °F |
| Width | 1.360 in |
| Thread Size 2 | 3/4-14 |
| Connection Style | Manual Connect |
| Material | Stainless Steel |
| Seal Material | Buna-N |
| Flow Rate | 28 gal/min |
| Temperature Range [Max] | 250 °F |
| End Type 2 | NPT |
| End Type | NPTF |
| End Gender 1 | Female |
| Internal Connection Type | Ball Lock |
| End Gender 2 | Male |
| Burst Pressure | 9000 psi |
| Series | 5600 Series |
| Body Size | 3/4 in |
| Thread Size | 3/4-14 |
| End Type 1 | Push To Connect |
| Vacuum Rating | 28 in Hg |
| Valve Type | 2-Way |
| Length | 2.550 in |
| Type | Male Half, Plug |
| Fitting Angle | Straight |
| Hex Size 1 | 1.38 in |
| Media | Hydraulic |
| Port Size | 3/4 in |
| Weight | 0.5 LB |

