- Female Half, Socket Type
- 1/2 in Body Size
- 3/4-14 Thread Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Description | Female Quick Coupler |
| Seal Material | Buna-N |
| Media | Pneumatic |
| Component | Female Quick Coupler |
| Thread Size | 3/4-14 |
| Fitting Type | Quick Connect |
| Material | Brass |
| Pipe Thread | 3/4 in |
| Burst Pressure | 2000 psi |
| Overall Length | 2.97 in |
| Temperature Range [Max] | 250 °F |
| End Type 1 | Push To Connect |
| Hex Size | 1.06 in |
| Length | 2.970 in |
| Port Size | 3/4 in |
| Width | 1.190 in |
| Series | 500 Series |
| End Type 2 | NPTF |
| Internal Connection Type | Ball Lock |
| Type | Female Half, Socket |
| End Gender 2 | Male |
| Flow Rate | 538 gpm |
| Male Thread | 3/4 in (NPTF) |
| End Type | NPTF |
| Fitting Angle | Straight |
| Body Size | 1/2 in |
| End Gender 1 | Female |
| Thread Size 2 | 3/4-14 |
| Safety Locking Machanism | Sleeve Lock |
| Finish | Nickel |
| Temperature Range [Min] | -40 °F |
| Hex Size 1 | 1.06 in |
| Valve Type | 1 Way |
| Weight | 0.0 LB |

