- Plug Type
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Burst Pressure | 2000 psi |
| Series | 500 Series |
| Finish | Zinc Trivalent |
| Internal Connection Type | Ball Lock |
| End Gender 2 | Female |
| Safety Locking Machanism | Sleeve Lock |
| Type | Plug |
| End Gender 1 | Male |
| Seal Material | Buna-N |
| Flow Rate | 538 gpm |
| Body Size | 1/2 |
| Valve Type | 2 Way |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Weight | 0.0 LB |

