- Female Half, Refrigerant Adapter Type
- 3/4 in Body Size
- 1 7/16-16 Thread Size
- Carbon Steel Material
applications
- Mobile air conditioning and refrigerant
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Hex Size 2 | 1.38 in |
| Flow Rate | 35 gal/min |
| End Gender 1 | Female |
| End Type 2 | UN |
| Width | 1.610 in |
| Body Size | 3/4 in |
| Media | Pneumatic |
| Hose I.D. | 1/4 in |
| Thread Size | 1 7/16-16 |
| Valve Type | 2 Way |
| Seal Material | Neoprene |
| Fitting Angle | Straight |
| Internal Connection Type | Thread To Connect |
| Type | Female Half, Refrigerant Adapter |
| End Size | 1 1/4 in |
| Height | 1.770 in |
| Thread Size 2 | 1 1/4-18 |
| Material | Carbon Steel |
| End Type 1 | UNEF |
| Burst Pressure | 2100 psi |
| Series | 5400 Series |
| Hex Size 1 | 1.61 in |
| Length | 2.170 in |
| Finish | Guardian Seal Plating |
| End Gender 2 | Female |
| Weight | 0.6 LB |

