- Socket Type
- 1/2 in Body Size
- 3/4-14 Thread Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants, Fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Temperature Range [Max] | 250 °F |
| Seal Material | Buna-N |
| Media | Pneumatic |
| Type | Socket |
| Temperature Range [Min] | -40 °F |
| Female Thread | 3/4 in (NPTF) |
| Fitting Description | Female Quick Coupler |
| End Type 1 | Push To Connect |
| Thread Size 2 | 3/4-14 |
| Series | 500 Series |
| Pipe Thread | 3/4 in |
| Port Size | 3/4 in |
| Body Size | 1/2 in |
| Fitting Angle | Straight |
| Connection Type | Female Connector |
| Material | Brass |
| Width | 1.190 in |
| Connection Size | 3/4 in NPT Female |
| Fitting Type | Quick Connect |
| Component | Female Quick Coupler |
| End Type | NPTF |
| Safety Locking Machanism | Sleeve Lock |
| Burst Pressure | 2000 psi |
| Length | 3.090 in |
| Hex Size | 1 in |
| Valve Type | 1 Way |
| End Gender 1 | Female |
| Flow Rate | 538 gpm |
| End Gender 2 | Female |
| End Type 2 | NPTF |
| Finish | Nickel |
| Thread Size | 3/4-14 |
| Hex Size 1 | 1.19 in |
| Internal Connection Type | Ball Lock |
| Body Material | Brass |
| Weight | 0.0 LB |

