- Plug Type
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Safety Locking Machanism | Sleeve Lock |
| Port Size | 3/8 |
| Finish | Nickel |
| Flow Rate | 539 gpm |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Burst Pressure | 2000 psi |
| Body Size | 1/2 |
| Seal Material | Buna-N |
| End Gender 2 | Female |
| Valve Type | 1 Way |
| Material | Carbon Steel |
| Internal Connection Type | Ball Lock |
| Series | 500 Series |
| Type | Plug |
| Weight | 0.0 LB |

