- Female Half, Socket Type
- 1/2 in Body Size
- 1/2-14 Thread Size
- Brass Material
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Thread Size 2 | 1/2-14 |
| Port Size | 1/2 in |
| End Type | NPTF |
| End Gender 2 | Female |
| Hex Size 1 | 1 in |
| Fitting Angle | Straight |
| Body Size | 1/2 in |
| Thread Size | 1/2-14 |
| Temperature Range [Max] | 250 °F |
| End Gender 1 | Male |
| Burst Pressure | 2000 psi |
| Width | 1.190 in |
| End Type 1 | Push To Connect |
| Seal Material | Buna-N |
| Series | 500 Series |
| Material | Brass |
| Flow Rate | 538 gal/min |
| Internal Connection Type | Ball Lock |
| Safety Locking Machanism | Sleeve Lock |
| Temperature Range [Min] | -40 °F |
| Length | 2.970 in |
| Media | Pneumatic |
| Valve Type | 2 Way |
| End Type 2 | NPTF |
| Type | Female Half, Socket |
| Connection Style | Manual Connect |
| Compatible Fluids | Compressed Air, Gases & Liquids |
| Finish | Nickel Plated |
| Weight | 0.02 LB |

