- Plug Type
- 1/2 in Body Size
- 3/8-18 Thread Size
- Carbon Steel Material
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Safety Locking Machanism | Sleeve Lock |
| Port Size | 3/8 in |
| Flow Rate | 539 gpm |
| Valve Type | 1 Way |
| End Gender 2 | Male |
| Fitting Angle | Straight |
| End Type | NPTF |
| Series | 500 Series |
| Material | Carbon Steel |
| Type | Plug |
| Seal Material | Buna-N |
| Length | 2.900 in |
| Internal Connection Type | Ball Lock |
| Body Size | 1/2 in |
| Finish | Nickel |
| Hex Size 1 | 0.88 in |
| End Gender 1 | Male |
| Thread Size | 3/8-18 |
| Burst Pressure | 2000 psi |
| Width | 0.980 in |
| Weight | 0.0 LB |

