- Socket Type
applications
- General Pneumatics, Construction, Industrial Plants
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Seal Material | Buna-N |
| Material | Brass |
| End Type 2 | FPT |
| Internal Connection Type | Ball Lock |
| End Gender 2 | Female |
| Fitting Angle | Straight |
| Thread Size 2 | 1/2-14 |
| Valve Type | 2 Way |
| Width | 1.190 in |
| Port Size | 1/2 in |
| Safety Locking Machanism | Sleeve Lock |
| Body Size | 1/2 in |
| End Gender 1 | Female |
| Length | 3.060 in |
| Media | Pneumatic |
| Type | Socket |
| Finish | Nickel |
| End Type 1 | Push To Connect |
| Burst Pressure | 2000 psi |
| Series | 500 Series |
| Flow Rate | 538 gpm |
| Hex Size 1 | 1 in |
| Weight | 0.51 LB |

