- Female Half Type
- 1/4 in Body Size
- 1/4-18 Thread Size
- Brass Material
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Series | 5100 Series |
| Temperature Range [Max] | 250 °F |
| Media | Hydraulic |
| End Type 2 | NPTF |
| Port Size | 3/8 in |
| Hex Size 2 | 1.38 in |
| Vacuum Rating | 28 in Hg |
| Length | 2.400 in |
| Compatible Fluids | Hydraulic Oil |
| Internal Connection Type | Thread to Connect |
| Valve Type | 2-Way |
| Seal Material | Buna-N |
| Flow Rate | 4 gal/min |
| Thread Size 2 | 1/4-18 |
| End Gender 2 | Female |
| Width | 1.530 in |
| Material | Brass |
| Thread Size | 1/4-18 |
| Height | 1.380 in |
| Hex Size 1 | 0.76 in |
| Temperature Range [Min] | -40 °F |
| End Size | 1 1/8 in |
| Fitting Angle | Straight |
| End Gender 1 | Female |
| Connection Style | Manual Connect |
| Body Size | 1/4 in |
| End Type | NPT |
| End Type 1 | UN |
| Type | Female Half |
| Weight | 0.53 LB |

