- Female Half Type
- 1 1/4 in Body Size
- 1 1/4-11 1/2 Thread Size
- Brass Material
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Angle | Straight |
| Port Size | 1 1/4 in |
| End Type 1 | UN |
| Series | 5100 Series |
| Width | 2.310 in |
| Hex Size 2 | 2.5 in |
| End Type | NPT |
| Flow Rate | 75 gal/min |
| Thread Size 2 | 1 1/4-11 1/2 |
| Height | 2 1/2 in |
| Thread Size | 1 1/4-11 1/2 |
| Hex Size 1 | 1.78 in |
| Material | Brass |
| End Size | 2 1/8 in |
| Body Size | 1 1/4 in |
| End Gender 1 | Female |
| End Gender 2 | Female |
| Valve Type | 2-Way |
| Vacuum Rating | 28 in Hg |
| Seal Material | Buna-N |
| End Type 2 | NPTF |
| Internal Connection Type | Thread to Connect |
| Type | Female Half |
| Temperature Range [Min] | -40 °F |
| Compatible Fluids | Hydraulic Oil |
| Connection Style | Manual Connect |
| Media | Hydraulic |
| Length | 4 in |
| Temperature Range [Max] | 250 °F |
| Weight | 2.49 LB |

