
- Female Half Type
- 1 1/2 in Body Size
- 1 1/2-11 1/2 Thread Size
- Brass Material
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Temperature Range [Min] | -40 °F |
Hex Size 1 | 2 in |
Body Size | 1 1/2 in |
End Gender 1 | Female |
Internal Connection Type | Thread to Connect |
Flow Rate | 100 gal/min |
Height | 5.380 in |
Length | 4.100 in |
Width | 2.890 in |
Connection Style | Manual Connect |
Series | 5100 Series |
Fitting Angle | Straight |
End Gender 2 | Female |
Seal Material | Buna-N |
Type | Female Half |
Temperature Range [Max] | 250 °F |
Vacuum Rating | 28 in Hg |
Thread Size | 1 1/2-11 1/2 |
Port Size | 1 1/2 in |
Finish | Zinc Trivalent |
Material | Brass |
End Type | NPTF |
Compatible Fluids | Hydraulic Oil |
Valve Type | 2-Way |
Weight | 3.57 LB |
